missing translation for 'onlineSavingsMsg'
Learn More

Kimble Chase™ Chromaflex™ Glass Barrel

2530.00 DKK - 2740.00 DKK

Specifications

Diameter (Metric) Inner 25 mm
Type Barrel
Quantity 1 Each
Material Glass
Diameter (Metric) Outer 25 mm
View More Specs

Products 2
Product Code Brand Length (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Price Quantity & Availability  
11823063
View Documents
Kimble Chase™
4208311510
150 mm
2740.00 DKK
Each
Estimated Shipment: 03-04-2025
to see stock.
Add to basket
 
11813063
View Documents
Kimble Chase™
420831-3010
300 mm
2530.00 DKK
Each
Estimated Shipment: 03-04-2025
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

25 mm
1 Each
25 mm
Barrel
Glass
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.