missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Instruments Circulating Chiller Hei-CHILL 350

The compact design of the Circulating Chiller Hei-CHILL 350 fits effortlessly on a laboratory bench and comes with a cooling capacity of 350 W.

Brand:  Heidolph Instruments 591-01610-00

Product Code. 15925541

  • 26965.00 DKK / Each
Estimated Shipment: 18-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Clearly arranged control elements, large LED display, membrane keypad, and window for monitoring the tempering liquid level
  • Automatic start and shut down feature
  • Temperature range from -10°C to 40°C
  • Temperature stability of ±0.5 K
  • Cooling capacity at +20°C; 350 W - measured with ethanol
Specifications

Specifications

350 W (at +20°C)
Recirculating Chiller
Hei-CHILL 350
±0.5 K
-10°C to +40°C
LED
EU
430 x 240 x 500 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.