missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class B Measuring Cylinders with NS Ground

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class B Measuring Cylinders with NS Ground are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann™ 2330193

Product Code. 15589035

  • 733.00 DKK / Each
Only null left
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class B Measuring Cylinders with NS Ground are manufactured from durable DURAN™ glass tubing.

  • With NS ground and polyethylene stopper
  • Acc. to DIN EN ISO 4788
  • Short line, blue graduation
  • Corrosion-free and resistant to thermal shock
Specifications

Specifications

Hexagonal
Round
±7.5 mL
DIN EN ISO 4788
1000 mL
Polyethylene Stopper
10 mL
Blue
Graduated Mixing Cylinder
Glass
B
510 mm
Polyethylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Hirschmann™ Class B Measuring Cylinders with NS Ground > Capacity: 1000mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.