missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear French Square Glass Bottles without Caps
GREENER_CHOICE

Product Code. 16134497
Click to view available options
Capacity (English):
1 oz.
2 oz.
4 oz.
8 oz.
16 oz.
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL

Clear USP Type III soda-lime glass ideal for solvent or chemical, sample storage and sample observation

  • General use bottles ideal for when content integrity and sample or product visibility is important
  • Clear glass offers minimal chemical interference with contents and is appropriate when visibility is important but protection from UV rays is not necessary
  • Environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage

Specifications

Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Clear
Diameter (Metric) Outer Neck 29 mm
Diameter (Metric) Inner Neck 20 mm
Material Glass (Type 3)
Quantity 120
Neck Finish 33-400
Closure Included No
Mouth Wide
Height (Metric) 112 mm
Product Type French Square Bottle
Closure Size 33-400 mm
Diameter (Metric) 53 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'