missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Clear French Square Glass Bottles without Caps Product Code.: 16144647
Add to basket

Fisherbrand™ Clear French Square Glass Bottles without Caps
GREENER_CHOICE

Product Code. 16144647 Shop All Fisherbrand Products
240 mL
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL

Product Code. 16144647

Add to basket
Add to basket

Clear USP Type III soda-lime glass ideal for solvent or chemical, sample storage and sample observation

  • General use bottles ideal for when content integrity and sample or product visibility is important
  • Clear glass offers minimal chemical interference with contents and is appropriate when visibility is important but protection from UV rays is not necessary
  • Environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage
Greener Choice Claims
  • Environmental benefits include:
    • Recyclable

Specifications

Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Clear
Diameter (Metric) Outer Neck 39 mm
Diameter (Metric) Inner Neck 30 mm
Material Glass (Type 3)
Quantity 84
Neck Finish 43-400
Closure Included No
Mouth Wide
Height (Metric) 137 mm
Product Type French Square Bottle
Closure Size 43-400 mm
Diameter (Metric) 56 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Clear French Square Glass Bottles without Caps >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.