missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Graduated Glass Bottles with Black Phenolic Caps

Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
Closure Liner:
Polyethylene Cone
Pulp/Tin Foil
Rubber
Specifications
Specifications
Capacity (Metric) | 480 mL |
Capacity (English) | 16 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 67 mm |
Diameter (Metric) Inner Neck | 57 mm |
Height (Metric) With Closure | 148 mm |
Material | Glass (Type 3) |
Quantity | 24 |
Closure Color | Black |
Neck Finish | 70-400 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Clear Graduated Glass Bottles with Black Phenolic Caps >
Spot an opportunity for improvement?Share a Content Correction