missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Clear Sloping Shoulder Flat Glass Bottles with Black Urea Screw Cap
Click to view available options
Capacity (Metric):
100 mL
150 mL
200 mL
300 mL
500 mL
Closure Size:
24/R3
28/R3
Description
- White flint, type III soda lime glass with flat sides and sloping shoulders
- Includes black urea screw cap
- Cap is lined with wood pulp-faced steran (PVDC)
Specifications
Specifications
Capacity (Metric) | 200 mL |
Color | Clear |
Material | Soda Lime Glass |
Quantity | 20/PK |
Width (Metric) | 64mm |
Closure Color | Black |
Closure Included | Yes |
Mouth | Narrow, Threaded |
Height (Metric) | 175.7 mm |
Closure Liner | Wood Pulp-faced PVDC |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'