missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Clear Sloping Shoulder Flat Glass Bottles with White Polypropylene Unlined Screw Cap
Click to view available options
Capacity (Metric):
100 mL
150 mL
200 mL
300 mL
500 mL
Closure Size:
24/R3
28/R3
Description
- White flint, type III soda lime glass with flat sides and sloping shoulders
- Includes unlined white polypropylene screw cap
- White cap is ideal for marking bottle contents
Specifications
Specifications
Capacity (Metric) | 300 mL |
Color | Clear |
Material | Soda Lime Glass |
Quantity | 20/PK. |
Width (Metric) | 73.2mm |
Closure Color | White |
Mouth | Narrow, Threaded |
Height (Metric) | 196.9 mm |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'