missing translation for 'onlineSavingsMsg'
Learn More

Diversey™ ClearKlens IPA VH1 Sterile Disinfectant
BIOPHARMA

Ready to use sterile surface disinfectant based on IPA 70%

Brand:  Diversey™ 101105064

 View more versions of this product

Product Code. 17693235

  • 1360.00 DKK / 5.40 L

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

ClearKlens IPA is a ready to use disinfectant for the Life Sciences cleanroom industry. ClearKlens IPA is based on 70% isopropyl alcohol. ClearKlens IPA is available as 900 mL bag in bottle trigger spray, and as 1 L bottle or 5 L canister. The 900 mL bottle has been filtered to 0.2 μm and irradiated. The 1 L/5 L has been filtered to 0.2 μm and aseptically filled.

Key properties

  • ClearKlens IPA is a solution of 70% isopropyl alcohol and 30% water for injection (USP quality).
  • ClearKlens IPA is a ready to use product for the disinfection of work surfaces and process equipment in cleanrooms
  • ClearKlens IPA 900 mL trigger spray is an antisuck back- bag in bottle delivery system to eliminate product contamination during use.
  • BPR approved pack and formulation
  • Double bagged for easy transfer into the cleanroom.

Benefits

  • Ready to use
  • 0.2 μm filtered
  • Gamma irradiated/aseptically filled and double bagged
  • Detex labelled for proof of irradiation
  • Double bagged for easy transfer into the cleanroom
  • Odorless and Non tainting
  • Broad spectrum of activity
Specifications

Specifications

Surface Disinfectant
Sterile
For DK, FI, NO, SE only
900 mL
6 to 9
Spray Bottle
6/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Diversey™ ClearKlens IPA VH1 Sterile Disinfectant > 6 x 900 mL; For DK, FI, NO, SE

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Each lot is provided with: Certificate of Analysis, Certificate of Sterility, Certificate of Irradiation