Learn More
Corning™ Closed Systems Erlenmeyer Flasks
With pre-assembled transfer caps
Brand: Corning™ 431518
Description
Full closed systems solutions are offered with Aseptic Transfer Cap preassembled to a Polycarbonate Erlenmeyer Flask. A preassembled vessel offers a complete aseptic solution and are available for the 125 mL, 250 mL, 500 mL, 1 L, 2 L, 3 L, and 5 L flask sizes.
The transfer caps have two ports: One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a Male Luer Lock or a Male Polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.
- Sizes range from 125 mL to 5 L
- MLL or MPC tubing connector types
- Individually packaged
- Double-bagged
- Sterility Assurance Level (SAL) of 10-6
Specifications
67.6 oz. | |
Polypropylene | |
3/8 in. | |
Polycarbonate | |
100 mL | |
Wide Mouth | |
1/Pk. | |
Wide | |
Flat |
Orange | |
2 ports; Top style: Threaded | |
2000 mL | |
For GMP applications | |
0.25 in. I.D. Dip tube, 0.2μm vent, MPC male disconnect | |
3/Cs. | |
Single-use | |
Sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.