missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Conical Bottom Polypropylene Light Protection Tubes

Ideal for light-sensitive materials and reactions.

Brand:  Greiner Bio-One 188283

 View more versions of this product

Product Code. 11827912

  • 1885.00 DKK / Pack of 500
Estimated Shipment: 28-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With screw cap
  • Blue graduations
  • White writing area
  • Sterile
  • Tube Color: Brown
  • Cap Color: Blue

Service Plan

No

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Blue
15 mL
Ideal for light-sensitive materials and reactions.
Sterile
Conical
17 mm
Light Protection Tube
Brown
Polypropylene
500
120 mm
White Marking Spot
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers