missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Contact Ergo ENB 20C Safety Glove
Shop All Uvex Products
Click to view available options
Size:
7
8
9
Description
- Thick, hard-wearing cotton interlock safety glove
- Palm and fingers with special NBR coating (nitrile rubber)
- Good grip in damp, wet and oily areas
- Good tactile feel
- Ergonomic fit
- High flexibility
- Excellent wearer comfort with the high water vapor absorption of the cotton lining
- Free of harmful substances in line with OEKO-Tex Standard 100

Specifications
Specifications
Certifications/Compliance | EN 388:2016 (2 1 2 1 X) |
Coating Material | NBR |
Color | Orange, White |
Exterior Finish | Smooth |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Cotton |
Product Type | Mechanical Protection Gloves |
Size | 8 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex Contact Ergo ENB 20C Safety Glove >
Spot an opportunity for improvement?Share a Content Correction