missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Protective Coverall 4532+, Cool White
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Unique liquid repellency with oil and alcohol resistance material treatment
- Soft and strong multi-layered 52gsm SSMMS for strong performance
- Made from super breathable SSMMS non-woven for effective release of body heat and moisture and reduced heat stress
- 3 panel hood, reinforced triangular gusset panel, 2-way zip and storm flap with sealable tape, elasticated back and ankles to better freedom of movement
- Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
- EN 1073-2 nuclear particulate hold out
- Knitted cuffs and elastic waist and ankles for a better fit and freedom of movement

Specifications
Specifications
Product Type | Protective Coveralls |
Size | Medium |
Gender | Unisex |
Material | SSMMS |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Cuff Style | Knit |
Closure Type | Front Zipper |
Sterility | Non-sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ Protective Coverall 4532+, Cool White >
Spot an opportunity for improvement?Share a Content Correction