missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ F101h ULT Freezer, with LN2-Backup
GREENER_CHOICE

The F101h ultra-low temperature (ULT) freezer is ideal for under-bench storage of smaller sample collections. By providing reliable -80 °C temperatures in a compact design, the CryoCube™ F101h offers long-lasting and safe sample storage.

Brand:  Eppendorf™ F101343001

 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 16359636

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Vacuum insulation panels allow for increased internal capacity with the same footprint as traditionally foamed freezers
  • Inner doors are gasketed as well as insulated creating 2 separate compartments minimizing cold air loss while you access your samples
  • Easy-to-read LED control panel and alarm status
  • Special vacuum vent with plunger ergonomically located to gain immediate access to your freezer
  • Inner doors can be quickly removed without the need for tools for easier and faster defrosting
  • Full stainless steel interior for easy cleaning during maintenance and defrost cycles
  • Powder-coated steel exterior
  • Special low-temperature outer door seals allow gaskets to remain flexible at –86 °C and prevent ice buildup for easy access to samples
  • Password protection of alarm and temperature setpoints to prevent unauthorized setting changes
TRUSTED_SUSTAINABILITY
Specifications

Specifications

101 L
1
Stainless Steel
stainless steel
6
33x48x64 cm
90 x 56.6 cm
LN2 (factory installed)
EU
50 Hz
123 kg
-50°C to -86°C
2
Vacuum, Polyurethane Foam
Powder-coated Steel
Upright
56,6x90x83 cm
Optional
5 A
230 V
2-stage
Product Suggestions

Product Suggestions

Videos

Videos

  • Eppendorf -80°C Freezer CryoCube F101h
    Eppendorf -80°C Freezer CryoCube F101h
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Eppendorf -80°C Freezer CryoCube F101h

    SDS
    Documents Certificates
    View accessory products
    Promotions

    Promotions

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Eppendorf™ CryoCube™ F101h ULT Freezer, with LN2-Backup > Plug Type: European

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.