missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ F740h Freezers with 3 Shelves
GREENER_CHOICE

Eppendorf™ CryoCube™ F740h Freezer with 3 Shelves has a left handled outer door

Brand:  Eppendorf™ F740343011

136300.00 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15917095

  • 143687.46 DKK / Each

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Description

Description

  • Classic, LED interface
  • Green cooling liquids
  • Air-Cooling
  • Handle: Left side
  • 3 inner shelves
  • 100-240 V/50-60 Hz
  • Volume: 740 L (26,1 ft3)
  • Consumes 11,8 kWh/day (green; -80 °C; 230 V))
  • Holds up to 57,600 samples
  • Pull-down time to -80°C: 4 h 10 min
  • Interior: Stainless Steel
  • Exterior: Powder-coated Steel
  • Polyurethane Foam, Vacuum Insulation Panels
  • 3 compartments with 3 insulated and sealed inner doors
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Pull-down time to -80°C: 4 h 10 min
3
Vacuum, Polyurethane Foam
Powder-coated Steel
LED
62.1 Ă— 86.5 Ă— 139 cm
Password Protected
100 to 240 V, 50 to 60 Hz
R290 / R170
Sealed, Insulated
Right
Stainless Steel
3
91.5 Ă— 109.9 Ă— 197.3 cm
No
LN2 (factory installed)
Consumes 11.8 kWh/day
Samples (57,600)
Product Suggestions

Product Suggestions

Videos

Videos

  • Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Eppendorf CryoCube F740 Series ULT Freezers

    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Promotions

    Promotions

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Eppendorf™ CryoCube™ F740h Freezers with 3 Shelves > LN2 (factory installed), No

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.