Learn More
Eppendorf™ CryoCube™ F740h Freezers with 3 Shelves

Eppendorf™ CryoCube™ F740h Freezer with 3 Shelves has a right handled outer door
Brand: Eppendorf™ F740343021
142500.00 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
View more versions of this product
Description
- Classic, LED interface
- Green cooling liquids
- Air-Cooling
- Handle: Right side
- 3 inner shelves
- 100-240 V/50-60 Hz
- Volume: 740 L (26,1 ft3)
- Consumes 11,8 kWh/day (green; -80 °C; 230 V))
- Holds up to 57,600 samples
- Pull-down time to -80°C: 4 h 10 min
- Interior: Stainless Steel
- Exterior: Powder-coated Steel
- Polyurethane Foam, Vacuum Insulation Panels
- 3 compartments with 3 insulated and sealed inner doors

Specifications
Pull-down time to -80°C: 4 h 10 min | |
3 | |
Vacuum, Polyurethane Foam | |
Powder-coated Steel | |
LED | |
91.5 Ă— 109.9 Ă— 197.3 cm | |
No | |
100 to 240 V, 50 to 60 Hz | |
R290 / R170 |
Sealed | |
Left | |
Stainless Steel | |
3 | |
No | |
62.1 Ă— 86.5 Ă— 139 cm | |
LN2 (factory installed) | |
Consumes 11.8 kWh/day | |
Samples (57,600) |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Eppendorf CryoCube F740 Series ULT Freezers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.