missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoCube™ Left Hand F740h with 5 Shelves

Eppendorf™ CryoCube™ F740h Freezer with 5 Shelves has a left handled outer door
Brand: Eppendorf™ F740345031
This item is not returnable.
View return policy
Description
- Classic, LED interface
- Green cooling liquids
- Air-Cooling
- Handle: Left side
- 5 inner shelves
- 100-240 V/50-60 Hz
- Volume: 740 L (26,1 ft3)
- Consumes 11,8 kWh/day (green; -80 °C; 230 V))
- Holds up to 57,600 samples
- Pull-down time to -80°C: 4 h 10 min
- Interior: Stainless Steel
- Exterior: Powder-coated Steel
- Polyurethane Foam, Vacuum Insulation Panels
- 5 compartments with 3 insulated and sealed inner doors

Specifications
740 L | |
Sealed, Insulated | |
Right | |
Stainless Steel | |
5 | |
No | |
62.1 × 86.5 × 139 cm | |
Password Protected | |
100 to 240 V, 50 to 60 Hz | |
R290 / R170 |
Pull-down time to -80°C: 4 h 10 min | |
3 | |
Vacuum, Polyurethane Foam | |
Powder-coated Steel | |
LED | |
91.5 × 109.9 × 197.3 cm | |
Standard | |
LN2 (factory installed) | |
Consumes 11.8 kWh/day | |
Samples (57,600) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ CryoCube™ Left Hand F740h with 5 Shelves > LN2 (factory installed), Standard
Spot an opportunity for improvement?Share a Content Correction