missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoCube™ Left Hand F740h with 5 Shelves

Eppendorf™ CryoCube™ F740h Freezer with 5 Shelves has a left handled outer door
Brand: Eppendorf™ F740343031
View more versions of this product
This item is not returnable.
View return policy
Description
- Classic, LED interface
- Green cooling liquids
- Air-Cooling
- Handle: Left side
- 5 inner shelves
- 100-240 V/50-60 Hz
- Volume: 740 L (26,1 ft3)
- Consumes 11,8 kWh/day (green; -80 °C; 230 V))
- Holds up to 57,600 samples
- Pull-down time to -80°C: 4 h 10 min
- Interior: Stainless Steel
- Exterior: Powder-coated Steel
- Polyurethane Foam, Vacuum Insulation Panels
- 5 compartments with 3 insulated and sealed inner doors

Specifications
740 L | |
Sealed, Insulated | |
Right | |
Stainless Steel | |
5 | |
No | |
62.1 Ă— 86.5 Ă— 139 cm | |
Password Protected | |
100 to 240 V, 50 to 60 Hz | |
R290 / R170 |
Pull-down time to -80°C: 4 h 10 min | |
3 | |
Vacuum, Polyurethane Foam | |
Powder-coated Steel | |
LED | |
91.5 Ă— 109.9 Ă— 197.3 cm | |
No | |
LN2 (factory installed) | |
Consumes 11.8 kWh/day | |
Samples (57,600) |
Videos
-
Eppendorf CryoCube F740 Series ULT Freezers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ CryoCube™ Left Hand F740h with 5 Shelves > LN2 (factory installed), No
Spot an opportunity for improvement?Share a Content Correction