Learn More
GA International Deep-Freeze Labels for Thermal-Transfer Barcode Printers on Large Roll
Permanent deep-freeze labels for storage of samples in lab refrigerators, ultra-low temperature freezers, dry ice transport and general lab use.

POA
Specifications
Finish | Matte |
---|---|
Format | Roll |
Material | Thermoplastic Film |
Print Technology | Thermal Transfer |
Product Type | Labels |
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
17811288
![]() |
GA International
FJT-10C3-2OR |
38.1 x 19.1 mm |
POA
Pack of 2000 |
N/A | |||||
17861188
![]() |
GA International
FJT-117C3-4YE |
Yellow | 22 x 15 mm |
POA
Pack of 4000 |
N/A | ||||
17819047
![]() |
GA International
FJT-36C3-1BL |
Blue | 76.2 x 25.4 mm |
POA
Pack of 1000 |
N/A | ||||
17860608
![]() |
GA International
FJT-36C3-1BR |
Brown | 76.2 x 25.4 mm |
POA
Pack of 1000 |
N/A | ||||
17868857
![]() |
GA International
FJT-36C3-1GA |
Green | 76.2 x 25.4 mm |
POA
Pack of 1000 |
N/A | ||||
17898957
![]() |
GA International
FJT-36C3-1LA |
Lavender | 76.2 x 25.4 mm |
POA
Pack of 1000 |
N/A | ||||
17809547
![]() |
GA International
FJT-36C3-1OR |
Orange | 76.2 x 25.4 mm |
POA
Pack of 1000 |
N/A | ||||
17849157
![]() |
GA International
FJT-36C3-1PI |
Pink | 76.2 x 25.4 mm |
POA
Pack of 1000 |
N/A | ||||
17860388
![]() |
GA International
FJT-36C3-1RE |
Red | 76.2 x 25.4 mm |
POA
Pack of 1000 |
N/A | ||||
17850758
![]() |
GA International
FJT-36C3-1SI |
Silver | 76.2 x 25.4 mm |
POA
Pack of 1000 |
N/A | ||||
17840758
![]() |
GA International
FJT-36C3-1YE |
Yellow | 76.2 x 25.4 mm |
POA
Pack of 1000 |
N/A | ||||
17869327
![]() |
GA International
FJT-7C3-5BL |
Blue | 25.4 x 12.7 mm |
POA
Pack of 5000 |
N/A | ||||
17880588
![]() |
GA International
FJT-7C3-5GA |
Green | 25.4 x 12.7 mm |
POA
Pack of 5000 |
N/A | ||||
17809727
![]() |
GA International
FJT-7C3-5LE |
Lemon | 25.4 x 12.7 mm |
POA
Pack of 5000 |
N/A | ||||
17831178
![]() |
GA International
FJT-7C3-5PI |
Pink | 25.4 x 12.7 mm |
POA
Pack of 5000 |
N/A | ||||
17840698
![]() |
GA International
FJT-7C3-5RE |
Red | 25.4 x 12.7 mm |
POA
Pack of 5000 |
N/A | ||||
17840988
![]() |
GA International
FJT-7C3-5SI |
Silver | 25.4 x 12.7 mm |
POA
Pack of 5000 |
N/A | ||||
17859527
![]() |
GA International
FJT-7C3-5YE |
Yellow | 25.4 x 12.7 mm |
POA
Pack of 5000 |
N/A | ||||
17800608
![]() |
GA International
FJT-9C3-1GA |
Green | 31.8 x 22.2 mm |
POA
Pack of 1000 |
N/A | ||||
17889617
![]() |
GA International
FJT-9C3-1MT |
Mint | 31.8 x 22.2 mm |
POA
Pack of 1000 |
N/A | ||||
17820898
![]() |
GA International
FJT-9C3-1OR |
Orange | 31.8 x 22.2 mm |
POA
Pack of 1000 |
N/A | ||||
17860038
![]() |
GA International
FJT-9C3-1RE |
Red | 31.8 x 22.2 mm |
POA
Pack of 1000 |
N/A | ||||
17849457
![]() |
GA International
FJT-9C3-1YE |
Yellow | 31.8 x 22.2 mm |
POA
Pack of 1000 |
N/A | ||||
Beschreibung
- Ideal for long-term storage in deep-freeze conditions (-80°C)
- No curing time, can be stored in freezers immediately after application
- No additional lamination necessary
- Labels and printout resist spraying with alcohols and other chemicals
- Printable with all major thermal-transfer printer brands
- FDA Compliance: FDA 21 CFR 175.105 for indirect food contact
- RoHS compliant
- Waterproof and tearproof
- Adhere to moist and wet surfaces
- Resist spraying with alcohols and withstand multiple freeze-thaw cycles
Spezifikation
Matte | |
Thermoplastic Film | |
Labels | |
1 Label | |
-112°F to +230°F | |
3 in. |
Roll | |
Thermal Transfer | |
Non-sterile | |
Rectangle | |
-80°C to +110°C | |
76.2 mm |
Das Fisher Scientific Encompass-Programm bietet Artikel an, die nicht Teil unseres Vertriebsportfolios sind. Diese Produkte verfĂĽgen in der Regel nicht ĂĽber Bilder oder detaillierte Beschreibungen. Wir sind jedoch bestrebt, Ihr Einkaufserlebnis zu verbessern. Bitte verwenden Sie das untenstehende Formular, um uns Feedback zum Inhalt dieses Produkts zu geben.