missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Magnetic Stirrer
Stirs without heating. IKA™ Magnetic Stirrer has a ceramic plate chemically resistant to acids, bases, and solvents.
4925.00 DKK - 7395.00 DKK
Specifications
Speed | 100 to 1500 rpm |
---|---|
Stirring Positions | 1 |
Top Plate Material | Ceramic |
Wattage | 15/1.5 w |
Height (Metric) | 105 mm |
Product Code | Brand | Model | Capacity | Top Plate Surface Area (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Top Plate Surface Area (Metric) | Price | Quantity & Availability | |||
10002954
|
IKA™
0003582600 |
C-MAG MS 10 | 15 L | 260 x 260 mm |
7395.00 DKK
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
10706605
|
IKA™
0003582200 |
C-MAG MS 4 | 5 L | 100 x 100 mm |
4925.00 DKK
Each |
Estimated Shipment: 13-11-2024
Log in to see stock. |
|||
Description
- Magnetic stirrer without heating
- Ceramic set-up plate offers excellent chemical resistance.
- Powerful motor for stirring quantities of up to 15L (H2O)
- Elevated control panel for protection against leaking liquids
- Speed range: 100 to 1500 rpm
Specifications
100 to 1500 rpm | |
Ceramic | |
105 mm | |
Scale 0 to 6 | |
Magnetic Stirrer |
1 | |
15/1.5 w | |
50/60 Hz | |
5°C to 40°C |