missing translation for 'onlineSavingsMsg'
Learn More

Disposable Nitrile Examination Gloves

Product Code. 16697535
Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy
You may only order up to the available stock. For more details call customer services on +45 70 27 99 20.
This item is not returnable. View return policy
You may only order up to the available stock. For more details call customer services on +45 70 27 99 20.

These general purpose, disposable nitrile examination gloves are powder and latex-free, and are ideal in the laboratory and wider working environment for protection and general hygiene. PPE Category III and CE marked.

  • Disposable blue nitrile examination gloves
  • PPE Category III
  • For general purpose protection in the laboratory or wider workplace
  • EN 455 compliant and AQL 1.5
  • EN ISO 374-1:2016+A1:2018 Type B
  • Powder-free and latex-free
  • Non-sterile
  • Ambidextrous fit for quick and easy donning

Specifications

Certifications/Compliance PPE Cat. III; CE marked; EN 455; EEC 2016/425; EN ISO 374-5:2016; EN ISO 374-1:2016+A1:2018/Type B; AQL 1.5
Color Blue
Disposable Single-use
Latex Free Yes
Material Nitrile
Size Small
Thickness (Metric) 0.07 ±0.03 mm (Cuff)
Quantity 100 gloves/box
Tensile Strength >14 MPa (elongation break >500%)
Length (Metric) 24 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.