missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Injekt™ Solo Single-use Syringe
Made of polypropylene and polyethylene B Braun™ Injekt™ Solo Single-use Syringe includes a green plunger with a highly transparent barrel. Latex-free/PVC-free Silicone oil-free tube easily aspirates up to maximum volume.
Brand: B Braun™ 9202528
This item is not returnable.
View return policy
Description
2-piece single-use syringe- Made of polypropylene/polyethylene
- Green plunger
- Highly transparent barrel
- High contrast black graduation with permanent marking provides ideal readability
- Safe plunger backstop
- Easy aspiration up to maximum volume
- Latex-free/PVC-free Silicone oil-free
Specifications
Polypropylene, Polyethylene | |
3 mL | |
Centric Luer Cone | |
Single-use |
Non-sterile | |
EN ISO 7886-1 | |
Green Plunger | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
B Braun™ Injekt™ Solo Single-use Syringe > Capacity: 2mL
Spot an opportunity for improvement?Share a Content Correction