missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Dissolvable Paper Labels with Ribbon for Brady™ Label Makers
These water dissolvable paper labels are self-adhesive and very easy to apply. Exposing the label to warm water will completely dissolve it within 3 seconds, without damage to the surface it was applied to, and without leaving any residue.
Brand: Brady™ 149607
This item is not returnable.
View return policy
Beschreibung
- Reduces labor required to remove labels
- Reduces maintenance to filters and drains
- Enables easy reidentification of reusable items in a range of industries
Spezifikation
Printer Ribbon | |
BMP53 Label Printer | |
Thermal Transfer | |
0.75 in. | |
19.05 mm | |
0.0762 mm | |
Matte | |
-94°F to +212°F | |
ASTM D 1000, ASTM D 2979, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC | |
1 Ribbon |
Black on White | |
Paper | |
25 ft. | |
7.62 m | |
0.003 in. | |
Acrylic, Removable | |
Label | |
-70°C to +100°C | |
Asset Tracking, General Identification, Laboratory Labeling |