missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Drying Rack
Brand: VITLAB™ 80213
This item is not returnable.
View return policy
Specifications
Drying Rack | |
Rectangular | |
1 Pack | |
630 mm | |
630 mm |
Polystyrene | |
Sterile | |
1 Pack | |
450 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
VITLAB™ Drying Rack > Height: 630mm; Width: 450mm
Spot an opportunity for improvement?Share a Content Correction