Learn More
H-B Instrument™ Durac™ Specific Gravity/Relative Density (g/cm3) Plain Form Hydrometers: for Liquids Lighter Than Water
Available in a variety of models measuring specific gravity/relative density (g/cm3) of liquids lighter than water in various ranges from 0.600 to 1.000.
412.94 DKK
Specifications
Accuracy | ±0.001 |
---|---|
Increments | 0.001 |
Certifications/Compliance | Traceable to NIST |
Content And Storage | Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures. |
For Use With (Application) | For Liquids Lighter Than Water |
Product Code | Brand | Specific Gravity Range | Accuracy | Increments | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Specific Gravity Range | Accuracy | Increments | Length (Metric) | Price | Quantity & Availability | |||
17410254
|
H-B Instrument™
B61801-4700 |
0.900 to 1.000 | ±0.001 | 0.001 | 300 mm |
412.94 DKK
Each |
Estimated Shipment: 29-08-2025
Log in to see stock. |
|||
Description
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 15°C (60°F)
Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more.
Storage:
Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team.
Specifications
±0.001 | |
Traceable to NIST | |
For Liquids Lighter Than Water |
0.001 | |
Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.