Learn More
Hirschmann™ DURAN™ Class AS Automatic Burettes with Blue Graduations and Lateral Stopcock with PTFE spindle
Excellent for sensitively titrating amounts of chemical solutions in the laboratory
Brand: Hirschmann™ 344037060
Description
- Titration apparatus
- Pellet
- Class AS, DURAN™
- Blue graduations
- Certified conformity, with dated batch identification
- Schellbach stripes for enhanced legibility
Specifications
Lateral Stopcock | |
500 mm | |
0.05 mL | |
No bottle | |
Lateral | |
±0.03 mL | |
Class AS |
25 mL | |
DURAN | |
Scale length 500 mm | |
Blue | |
PTFE | |
Automatic Titrating Buret | |
DIN EN ISO 385 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.