missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ GLS 80™ Laboratory Wide Neck Glass Bottles w/Screw-Cap and Pour Ring
Click to view available options
Capacity:
500 mL
2000 mL
Diameter (Metric):
101 mm
136 mm
Height (Metric):
152 mm
252 mm
Description
- Typical applications: storage, transport, safekeeping and sampling of substances, easy to use with granulated material, powders and viscous media, sampling of hot media
Specifications
Specifications
Capacity | 500 mL |
Color | Clear |
Includes | Screw-cap and pouring ring |
Material | Glass |
Closure Color | Blue |
Height (Metric) | 152 mm |
Product Type | Laboratory Bottle |
Diameter (Metric) | 101 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'