missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Multiport Connector Cap GL 32, 2, 3, or 4 Tubing Connectors, GL 32, Red PBT screw cap
517.75 DKK valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Use promo code "23258" to get your promotional price.
Click to view available options
Description:
2-ports
3-ports
4-ports
Description
A convenient small tubing connection system for use with DURAN™ GL 32 laboratory and media bottles. The bottle top adaptor facilitates the transfer of liquids within a closed and sterile system. Caps have a GL 32 thread that fit the smaller 50 mL round or 100 mL DURAN™ square bottles. The barbed tubing connector are made from a 316L stainless steel and will fit tubing with a 3.2 mm (1/8) inner diameter. Construction materials are certified as approved for food contact, and offer a high temperature resistance (up to 180°C). The caps are fully autoclavable (121°C / 15 minutes) and reusable.
- Caps have a GL 32 thread that fit the smaller 50 ml round or 100 ml DURAN™ square bottles
- Barbed male hose connector are suitable for attaching peristaltic PBT tubing with a 3.2 mm (1/8) inner diameter
- Available with 2, 3, or 4 stainless steel (316L) barbed tubing connectors
- Autoclavable at 121° C or 134°C
- Construction materials are certified as approved for food contact
- Reusable with a long service life
Specifications
Description | 2-ports |
For Use With (Application) | Low volume sampling; Media supply for small bioreactors; Fed-batch bioreactor; Perfusion circuit for cell culture; Oxygenation/aeration of very small samples; Use in a chemistry micro-reactor |
Material | PBT, Stainless Steel, PTFE |
Quantity | 1 Ea. |
Thread Size (Metric) | GL 32 |
Autoclavable | Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'