missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Specimen Jar, with ground, knobbed lid

Product Code. 10779681 Shop All DWK Life Sciences Products
2675 mL
Click to view available options
Capacity (Metric):
11,250 mL
1575 mL
1875 mL
2400 mL
2675 mL
3475 mL
395 mL
460 mL
530 mL
80 mL
875 mL
890 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Specimen jars are used to store materials. The large glass surfaces allow a good view into the glass on its contents.

The multitude of different work steps in the laboratory environment demands a multitude of universally applicable glassware. These glass devices usually have a very simple shape and are characterized by their versatility. Exhibition glasses and museum jars are used to store materials and are often used in exhibitions. Here the objects on display can be preserved and then viewed without touching them.

  • Tight closure due to ground lid
  • The lid can be opened easily while using the button
  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2675 mL
For Use With (Application) Exhibition of specimen; Storage and transport
Material Borosilicate Glass (3.3)
Quantity 1 Ea.
Autoclavable Autoclavable
Diameter (Metric) 162 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences DURAN™ Specimen Jar, with ground, knobbed lid >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.