missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Elite™ Adjustable-Volume Pipetters
Extremely low plunger forces work longer without fatigue and reduce the risk of RSI.
1699.05 DKK - 1910.00 DKK
Specifications
Autoclavable | Autoclavable |
---|---|
For Use With | SureOne™ Pipette Tip |
Product Line | Elite™ |
Type | Micro Pipette |
Description
- Fully autoclavable — entire pipetter can be steam autoclaved
- Extremely low plunger forces — work longer without fatigue and reduce the risk of RSI
- Soft-touch tip ejection — a gearing mechanism reducing tip ejection force up to 50%
- Ergonomic comfortable lightweight handle — comfortable grip and effortless tip attachment
- Optimal fit with SureOne™ pipetter tips — best pipetting performance
- Super blow-out piston — creates 150% bigger air push than conventional piston for delivery of the micro size drops
Warranty
Three years.
Specifications
Autoclavable | |
SureOne™ Pipette Tip | |
Elite™ | |
Micro Pipette |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title