missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Entry Port 14 mm for UF55
Optional entry port for Memmert Ovens.
Brand: Memmert™ UF55D6
1589.18 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Entry port with 14 mm diameter
- Flap closure
- Custom position TBC in the back
Specifications
UF55 Oven | |
Entry Port | |
14 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Memmert™ Entry Port 14 mm for UF55 > For Use With: UF55
Spot an opportunity for improvement?Share a Content Correction