missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Entry Port 38 mm for UF55

Optional entry port for Memmert Ovens.

Brand:  Memmert™ UF55F7

1589.18 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 17519465

  • 1630.00 DKK / Each
Only null left
Estimated Shipment: 21-08-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Entry port with 38 mm clear diameter
  • Flap and stopper closure
  • Custom position TBC in the back
Specifications

Specifications

UF55 Oven
Entry Port
38 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Memmert™ Entry Port 38 mm for UF55 > For Use With: UF55

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.