missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ES Series FMS Lab Refrigerators

Reduce risk of explosion. These lab refrigerators are ideal for storage of potentially flammable material in general laboratory locations with limited space.

Brand:  Thermo Scientific™ 158R-AXV-TS

 View more versions of this product

Product Code. 16601074

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Reduce risk of accidental explosion and associated sample damage. The new Thermo Scientific™ ES Series FMS Lab Refrigerators are ideal for storing potentially flammable material in general laboratory settings. Household and commercial freezers are not suitable for such material: they have components in their electrical and refrigeration systems that can trigger explosions of flammable air-vapor mixtures inside the unit. These freezers have been constructed without components that could trigger an explosion or fire of the materials inside.

  • Integrated controller
  • Digital display
  • High- and low-temperature alarms
  • Door ajar alarm
  • Remote alarm contacts
  • Standard door locks
  • Low energy consumption
  • Access ports
  • CE/ATEX marked
  • Reversible doors
  • Hydrocarbon refrigerants
  • HCFC and CFC free insulation
Ordering Information: Available in 50Hz only; not available in North America or other 60Hz regions.
  • Warranty varies by country, please contact us for details
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Corrosion-resistant, Spark-proof
158 L
R600a
3
HCFC Free, CFC Free
Undercounter
1, 16 mm Side-Access Port
Alarm
48.0 cm
71.8 cm
50.0 cm
230 V
50 Hz
5.5 cu. ft.
1°C to 11°C
Hinged
Scratch-resistant Painted Steel
CE
Digital
Automatic
65.8 cm
85.0 cm
59.9 cm
EU
230 V, 50Hz
37.8 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

FMS units are not designed for use in Class I, Zone 0 or Zone 1 applications which require an explosion-proof unit.