missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ethanol 70% , Solveco
Click to view available options
Quantity:
1 L
25 L
Description
Fermented and rectified ethanol of very high purity, suitable for routine laboratory and analysis. 70% ethanol is also used for disinfecting smooth and visibly clean surfaces, such as tables, countertops, and sinks. It is primarily used to prevent the spread of microbiological infections. The product is CE-marked as a general IVD product in accordance with the In Vitro Diagnostic Directive (Regulation (EU) 2017/746 on in vitro diagnostic medical devices).
Specifications
Specifications
Boiling Point | 78°C |
Quantity | 1 L |
Packaging | HDPE Bottle |
Percent Purity | 70% |
Grade | Analytical |
Chemical Name or Material | Ethyl Alcohol |
Safety and Handling
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS02_Extremely_Flammable.png)
Product Identifier
- Etanol 70%
- Warning
- Flammable liquid Category 3
- H225-Highly flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P243-Take precautionary measures against static discharge.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- MIXTURE LIST-Contains : Etanol 70%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction