missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ethanol 96% +IPA, Solveco
Click to view available options
Quantity:
5 L
25 L
Description
Fermented ethanol with a concentration of 96 vol - %, denatured with isopropyl alcohol. Technical grade.
Specifications
Specifications
Boiling Point | 78°C |
Quantity | 25 L |
Packaging | HDPE Container |
Percent Purity | 96% |
Grade | Technical |
Chemical Name or Material | Ethyl Alcohol |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'