missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ethanol Absolute +IPA, Solveco
Click to view available options
Quantity:
1 L
5 L
25 L
Description
Fermented and rectified ethanol denatured with isopropyl alcohol. The alcohol content reaches 99.9 vol - %.
Specifications
Specifications
Boiling Point | 78°C |
Quantity | 5 L |
Packaging | HDPE Container |
Percent Purity | 99.90% |
Grade | Technical |
Chemical Name or Material | Ethyl Alcohol |
Safety and Handling
Product Identifier
- 15L Ethanol Absolute +IPA (3x5L)
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P370+P378-In case of fire: Use water mist/carbon dioxide/alcohol-resistant foam to extinguish.
- P403+P235-Store in a well-ventilated place. Keep cool.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Ethanol, Isopropanol
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction