missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Fiberlite 500mL Bottle
Click to view available options
Description:
Fiberlite 500 mL bottle system, PC
Fiberlite 500 mL bottle system, PPCO
Replacement O-ring for Fiberlite 500 mL bottle
Description
Thermo Scientific™ 500mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottles will be available for Thermo Scientific™ Sorvall™ LYNX Superspeed
Features
- Accessory for 500mL Fiberlite Bottle
- Pack of 12
Certifications
Certifications USP Class VI - Non-Cytotoxic
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
For Use With (Equipment) | Fiberlite 500 mL Bottle |
Product Type | O-ring |
Description | Replacement O-ring for Fiberlite 500 mL bottle |
Volume (Metric) Brim | 500mL |
Certifications/Compliance | USP Class VI Non-Cytotoxic |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'