missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Eight-Channel Alarm Timer

Features a clock and a stopwatch mode

Brand:  Fisherbrand™ 5005

Product Code. 15274006

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Includes: Battery (where required)
This item is not returnable. View return policy

Description

Description

Fisherbrand™ Eight-Channel Alarm Timer can be set from whisper low at the lab bench to ear-piercing loud for noisy plant areas. Features a clock and a stopwatch mode.

Manufactured with a continuously-adjustable alarm-volume control
  • Alarms may be set to sound continuously until turned off manually or set to turn off automatically in 7 seconds or 1 minute
Eight channels
  • Three channels count down–each with a memory (memory allows automatic return to the previously programmed time at the press of a button)
  • One channel counts down, and when zero is reached, alarms and starts counting up
  • The stopwatch channel counts up and alarms at any preset time
  • The 2 repeat channels automatically alarm repeatedly at any programmed time interval (e.g., set it to continually sound an alarm every 37 min.)
100-hour timing capacity
  • Clock channel displays time-of-day in AM/PM or 24-hour time
  • Each timing channel has a timing capacity of 99 hours, 59 minutes, 59 seconds.
Brilliant display
  • Extra-large, easy-to-read, headline-size, 1/2-inch-high LED digits are bright and sharp
  • Display can be read from 25 feet away
Construction
  • Housed in an ABS plastic case
  • Size: 6-1/2 x 4-1/4 x 3-1/2 in.
  • Weight: 16 oz
  • Electrical requirements: 115 VAC/60 Hz.
Specifications

Specifications

Benchtop Timer
Audible
1 sec.
AAA
1.27 cm
453.59 g
99 hr. 59 min. 59 sec.
0.0001
LED
0.5 in.
16 oz.
Battery
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Eight-Channel Alarm Timer > Timer range: 100 hours to 1 second

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.