missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Reusable Glass Rim Top Culture Tubes
Uniform wall thickness for maximum heat transfer and chemical resistance
Brand: Fisherbrand™ FB70013100
This item is not returnable.
View return policy
Description
- Made from KG-33 borosilicate glass Durable, white ceramic enamel marking spot
- Fire-polished top rim
Compliance
- Designed from ASTM™ Specification E 982, Type IV requirements
Specifications
USP Type I, ASTM E 438 Type I, Class A | |
10 mL | |
Borosilicate Glass | |
Non-sterile | |
13 mm | |
Culture Tube |
Clear | |
100 mm | |
White Ceramic Enamel Marking Spot | |
Autoclavable | |
Not Included |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Reusable Glass Rim Top Culture Tubes > O.D. x L: 13 x 100mm; Capacity: 10mL
Spot an opportunity for improvement?Share a Content Correction