missing translation for 'onlineSavingsMsg'
Learn More

Labconco FreeZone 18L Console Freeze Dryer

FreeZone Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. The console features a front viewing window, interior space for a vacuum pump, and accommodation for a full size tray dryer.

Brand:  Labconco 701822090

488892.60 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 17961050

  • 506700.00 DKK / 1 unit
Estimated Shipment: 28-07-2025
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stainless steel or PTFE coil holds 18 liters of ice before defrosting.
  • The hp HCFC/CFC-free refrigeration system cools the collector
  • Includes a stoppering tray dryer with heated and cooled shelves, vacuum release valve control, stoppering knob and more.
  • Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
  • Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation.
  • Stay Connected
  • View Real-Time Sample Data
  • Get Consistent, High Quality Results
  • Make Challenging Samples Easy
Specifications

Specifications

Console Freeze Dryer
3
PTFE Coil and Collector Chamber
All except North America
18 L
-50°C
Stoppering Tray Dryer
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labconco FreeZone 18L Console Freeze Dryer > Material: PTFE Coil and Collector Chamber

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.