missing translation for 'onlineSavingsMsg'
Learn More

H-B™ SP Scienceware™ Frio Temp™ Verification Thermometer

To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST

Brand:  H-B™ SP Scienceware™ B60200-0000

 View more versions of this product

Product Code. 13079152

  • 2125.00 DKK / Each
Estimated Shipment: 24-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • These mercury free thermometers are individually calibrated and useful for verifying sample temperatures in freezers, refrigerators, incubators and ovens
  • Filled bottle (included) mimics the sample
  • PFA coated thermometers contain glass and liquid in case of breakage; filled with organic liquid
  • Permanently fused markings and lead free glass
  • Individually serialized and made in the USA
Specifications

Specifications

Enviro-Safe Liquid
-20, -10°C
Thermometer Calibration Report
210 mm
Black Organic Liquid
-5°C
-25/-5°C
Freezers
0.1°C
60 mL
NIST
8.3 in.
PFA-coated, Glass
Freezer Verification Thermometer
-25°C
Yes
±0.2°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers