missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ Gel Casting Accessories for HE 99X Max Submarine Units: Running Trays
For use with Hoefer HE 99X Max Submarine Electrophoresis Units
1025.00 DKK - 1125.00 DKK
Specifications
Color | UV Transparent |
---|---|
For Use With (Equipment) | HE99X Max Submarine Electrophoresis Unit |
Type | Running Tray |
Material | Acrylic |
Product Code | Brand | Length (English) | Length (Metric) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
12059867
|
Hoefer™
HE92X-10 |
5.9 in. | 15 cm | 3.93 in. | 10 cm |
1025.00 DKK
Each |
Estimated Shipment: 13-03-2025
Log in to see stock. |
||
11529563
|
Hoefer™
HE92X-20 |
7.8 in. | 20 cm | 5.9 in. | 15 cm |
1125.00 DKK
Each |
Estimated Shipment: 13-03-2025
Log in to see stock. |
||
11519563
|
Hoefer™
HE92X-15 |
5.9 in. | 15 cm | 5.9 in. | 15 cm |
1080.00 DKK
Each |
Estimated Shipment: 13-03-2025
Log in to see stock. |
||
Description
- Running trays are UV-transparent acrylic
Specifications
UV Transparent | |
HE99X Max Submarine Electrophoresis Unit | |
Running Tray | |
Acrylic |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title