missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Glass Centrifuge Tubes, Round Bottom
Clear, glass centrifuge tubes provide superior visibility. Karl Hecht™ Glass Centrifuge Tubes, Round Bottom have thick walls and are available graduated/ungraduated and constructed of AR™ soda glass or Duran™ borosilicate.
5.00 DKK - 1095.00 DKK
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Material | Price | Quantity & Availability | |||||
10439031
|
Karl Hecht™
40958001 |
10 to 15 mL | 17 mm | 98 mm | Borosilicate Glass (3.3) |
789.00 DKK
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10033681
|
Karl Hecht™
40950003 |
25 to 30 mL | 24 to 25 mm | 100 mm | Soda Lime Glass |
1095.00 DKK
Pack of 100 |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
10420423
|
Karl Hecht™
40950002 |
10 to 15 mL | 17 mm | 107 mm | AR™ Soda Glass | N/A | ||||||
10481322
|
Karl Hecht™
40950004 |
50 to 55 mL | 33 to 35 mm | 98 mm | Soda Lime Glass | N/A | ||||||
Description
- Round bottom.
- Graduated or ungraduated.
- Rimless.
- Thick-walled.
- AR™ soda glass, or Duran™ borosilicate.
Specifications
Centrifuge | |
Round |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Karl Hecht™ Glass Centrifuge Tubes, Round Bottom