missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ GMCLab™ Fixed-Speed Mini-Centrifuge

Quickly separate solid-liquid mixtures with this space-saving fixed-speed mini-centrifuge. Gilson™ GMCLab™ Fixed-Speed Mini-Centrifuge can be easily integrated onto your busy workbench.

Brand:  Gilson™ F110731

Product Code. 12356162

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Compact design
    • Small footprint for easy integration
    • Accommodates 8 micro-tubes (1.5-2.0mL)
    • Accommodates 2 strips of 8-PCR tubes (0.2ml)
    • Accommodates 16 single PCR tubes
  • Simple to use
    • Closing lid activation
    • Pinch-type connector for easy rotor exchange
    • Lid opens to 160°
    • Dynamic brake for emergency stop
TRUSTED_SUSTAINABILITY
Specifications

Specifications

8 x 1.5/2 mL Tubes and 2 strips of 8 x 0.2 mL Tubes
155 mm
Micro-tubes rotor, PCR strip rotor
Dynamic brake
125 mm
6,000 rpm for microtube rotor, 6,200rpm for PCR tube strips rotor
90% of Rated speed within 5 sec.
175 mm
5°C to 35°C
1 A
230 V 50/60 Hz
1,290 to 2,910 x g (microtube rotor), 1,820 to 2,690 x g (PCR tube strips rotor)
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilson™ GMCLab™ Fixed-Speed Mini-Centrifuge > Capacity: 8 x 1.5/2mL and 2 strips of 8 x 0.2mL tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.