missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ HDPE Natural 250 mL Round Bottles

Click to view available options
Closure Type:
Double Screw Cap
Screw Cap
Screw Cap with Wad
Single Screw Cap
Closure Material:
HDPE
LDPE
Polyethylene
Tresylene
Closure Color:
Blue
Red
Certifications/Compliance:
CE, EC N°1935/2004
CE, EC N°1935/2004, ISO 11137
EC N°1935/2004
Beschreibung
- Single use, HDPE, round and square bottles from 50mL to 2,500mL
- Available with a choice of three different caps: Single closure, red, deep thread screw cap Double closure: polyethylene seal and red screw cap Leak proof screw cap, red, with a tresylene seal (100mL to 1,000mL sizes only)
- Bottles are screw cap assembled and set in cases
- Available aseptic or sterile by irradiation with peel away sterilitiy certificate
- 2,500mL bottles have white caps
- For research use only, unless otherwise indicated
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy

Spezifikation
Spezifikation
Capacity (Metric) | 250 mL |
Color | Natural |
Material | HDPE |
Length (Metric) | 60mm |
Quantity | 145/PK |
Sterility | Sterile |
Width (Metric) | 60mm |
Closure Color | Red |
Certifications/Compliance | CE, EC N°1935/2004, ISO 11137 |
Closure Included | Yes |
Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Gosselin™ HDPE Natural 250 mL Round Bottles >
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur