missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Round HDPE Bottles

Product Code. 12682175
Screw Cap with Wad, Non-sterile
Click to view available options
Closure Type:
Double Screw Cap
Screw Cap with Wad
Single Screw Cap
Sterility:
Ionized
Non-sterile
This item is not returnable. View return policy
This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Round HDPE Bottles come with either a screw cap with inner lip or a screw cap with wad.

  • Break resistant
  • Food quality
  • Sterilized by ionization
  • Detachable sterilization certificate on each carton
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Color Translucent
Diameter (Metric) Inner Neck 27 mm
Material HDPE
Quantity 600/Carton
Sterility Non-sterile
Width (Metric) 36mm
Closure Color Red
Certifications/Compliance EC N°1935/2004
Closure Included Yes
Shape Round
Height (Metric) 77 mm
Closure Material HDPE
Closure Type Screw Cap with Wad
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gosselin™ Round HDPE Bottles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.