missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Graduated Polypropylene Cylinder with Embossed Gradations
Read molded-in graduations with ease to ensure accuracy with the Buerkle™ Graduated Polypropylene Cylinder with Embossed Gradations. This graduated cylinder offers excellent chemical resistance for a wide variety of solutions.
34.57 DKK - 311.22 DKK
Specifications
Material | Polypropylene |
---|---|
Includes | Embossed graduation |
Autoclavable | Autoclavable |
Base Type | Hexagonal |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | |||||
10767774
|
Buerkle™
7502-0050 |
50 mL | 1 mL |
34.57 DKK
Each |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
10666243
|
Buerkle™
7502-0100 |
100 mL | 1 mL |
45.13 DKK
Each |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
11971521
|
Buerkle™
7502-0250 |
250 mL | 2 mL |
74.23 DKK
Each |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
10433762
|
Buerkle™
7502-0500 |
500 mL | 5 mL |
101.58 DKK
Each |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
10285772
|
Buerkle™
7502-1000 |
1000 mL | 10 mL |
137.14 DKK
Each |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
10385472
|
Buerkle™
7502-2000 |
2000 mL | 20 mL |
311.22 DKK
Each |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
Description
- Resists temperatures up to 135°C (275°F)
- Autoclavable
- Individually packaged
- Polypropylene plastic
Specifications
Polypropylene | |
Embossed graduation | |
Autoclavable | |
Hexagonal |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Graduated Polypropylene Cylinder with Embossed Gradations