missing translation for 'onlineSavingsMsg'
Learn More

Shamrock™ Green Round Label

Offered in a number of colors and diameters to fit your needs. Shamrock™ Color Coded Dot Labels offer multiple opportunities for color coding in the laboratory - test, physician or department.

Brand:  Shamrock™ SDL-25-3

Product Code. 11742285

  • 237.00 DKK / Pack of 1000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Description

Description

  • Resistant to water, oil and acid
  • Temperature range of -20 to +121°C
  • For autoclave, freezer, refrigerator and oven
  • Universal marking with ballpoint pen, paper pencil and felt
Specifications

Specifications

Green
Round Label
1000/Pk.
6.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Shamrock™ Green Round Label > Diameter: 6.5mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.