missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Guardian 5000 Hotplate
Reliable hotplate with exceptional safety features for everyday use
Brand: OHAUS™ 30500533
3315.50 DKK valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Designed for safety and simplicity in all research, academia, and industrial applications.
- Design ensures proper temperature control of top plate or your sample when using the optional temperature probe.
- Single point calibration feature for multiple setpoints.
- Bright LCD display includes large temperature and speed settings, intuitive icons, and a prominent hot top indicator - all designed to quickly and easily monitor performance from across the lab.
- SmartHousing is chemical resistant with an innovative, easy-to-clean design that channels spills away from internal components and the angled glass control panel.
Specifications
Ceramic | |
2.812 kg | |
e-G51HP07C | |
7 x 7 in. | |
+ 5°C – 500°C | |
50/60 Hz | |
309.00 mm | |
5.700 lb | |
Hotplate | |
EU |
230 V | |
230 V, 6.0 A, 50/60 Hz | |
12.20 in. | |
122.000 mm | |
4.80 in. | |
223.00 mm | |
8.80 in. | |
2.600 kg | |
15 L |