missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HAAKE™ MARS™ iQ Rotational Rheometer

Thermo Scientific™ HAAKE™ MARS™ iQ Rotational Rheometers ensure intuitive, reliable and flexible rheological measurements. Everything about this QC rheometer is designed to provide intuitive handling for reliable and fast results. Discover more iQ for your quality control!

304125.00 DKK

Specifications

Angular Resolution 0.63 μrad
Dimensions (L x W x H) 480 x 390 x 670 mm
Temperature Range (Metric) -60°C to +400°C
Weight (Metric) 57 kg
View More Specs

Products 1
Product Code Brand Description Price Quantity & Availability  
Product Code Brand Description Price Quantity & Availability  
16823050
View Documents
Thermo Scientific™
379-0700
HAAKE MARS iQ Rheometer - air-bearing
304125.00 DKK
Each
Estimated Shipment: 30-04-2025
to see stock.
Add to basket
 
Description
Show More
Specifications

Specifications

0.63 μrad
480 x 390 x 670 mm
-60°C to +400°C
57 kg
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ HAAKE™ MARS™ iQ Rotational Rheometer

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.